SSP4S - Specseal 7.25" X 7.25" X 3/16" Putty Pad

Specseal

  • $6.51 (Each)
  • $6.51 (Each)

  • $130.20 (Per 20)
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
SSP4S
Manufacturer
Specseal
Manufacturer's Part Number
SSP4S
Description
Specseal 7.25" X 7.25" X 3/16" Putty Pad
Series SSP Firestop Putty Pad 7.25" X 7.25" X 3/16"
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
730573022009 / 00730573022009
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Standard Packaging
$130.20 (Per 20)
Resources
Images
 
 
SSP4S - Video
 
SSP4S - Large Image
 
SSP4S - Small Image
Other Links
 
 
SSP4S - Other
 
SSP4S - Other
Attachments
 
 
SSP4S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
7.25 x 7.25 x 3/16
Descriptions
extra long description
STI SSP4S 7.25" x 7.25" x 3/16 Putt
Short Description
7.25" x 7.25" Putty Pad/Mylar
Product Type
7.25" X 7.25" X 3/16 Putty Pad/Mylar
Description
SPECSEAL 7.25" X 7.25" X 3/16" PUTTY PAD
Long Description
Series SSP Firestop Putty Pad 7.25" x 7.25" x 3/16"
Special Features
Remains pliable and workable for the lifetime of the installation for an easy retrofit., Two stage intumescent - aggressive expansion., Endothermic fillers absorb heat & release water., Sound deadening - excellent sound attenuation properties that reduces noise transmission.
Additional Information
media
Yes
fire rating
1, 2
Composition
Firestop Putty
Manufacturer Information
Brand
Specseal
Manufacturers Part Number
SSP4S
GTIN
00730573022009
UPC
730573022009
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Intumescent Firestop Pad
Packaging
Weight per each
0.64
Carton
1
Package
20
Uses, Certifications, and Standards
Temperature Rating
-10 - 120
standard
ASTM E814, UL 1479, CAN/ULC S115, UL263(ASTM E119, NFPA 251)
Application
Firestopping medium to large openings containing various penetrating items such as pipes, conduits, cables, insulated metal pipes, bus ducts and HVAC ducts.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat