F96T12CWH0ESALTR - 95W T12 8' Cold Temp Ho CW Energy Saving Lamp

Shat-R-Shield

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T12CWH0ESALTR
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
62016
Description
95W T12 8' Cold Temp Ho CW Energy Saving Lamp
Lamp, Energy Saving High Output; 95 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; Recessed Double Contact Base; Surlyn Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR; Standard Package 15
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
High Volume Fluorescents
UNSPSC
-
UPC/EAN/GTIN
726585620166
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F96T12CWH0ESALTR - Small Image
 
F96T12CWH0ESALTR - Large Image
Attachments
 
 
F96T12CWH0ESALTR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
95 W
Material, Color, and Finish
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
62 W
Style
COOL WHITE
Base Type
Recessed Double Contact
Descriptions
Product Type
Linear Fluorescent Lamp
Additional Information
APPLICABLE STANDARD EPA, FDA, NSF, OSHA, USDA; APPLICATION COLD FOOD PROCESSING, INDOOR; ATMOSPHERE LOW MERCURY; BALLAST TYPE HPF; OUTPUT CURRENT 0.8 AMPERE
Long Description
LAMP, ENERGY SAVING HIGH OUTPUT; 95 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; RECESSED DOUBLE CONTACT BASE; SURLYN COATING; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4100 K; LIFE 12000 HR; STANDARD PACKAGE 15
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Description
95W T12 8' COLD TEMP HO CW ENERGY SAVING LAMP
Additional Information
Nominal Length
96 INCH
Coating
SURLYN
Manufacturer Information
Brand
Shat R Shield ALTO
Manufacturers Part Number
62016
Taxonomies, Classifications, and Categories
Type
ENERGY SAVING HIGH OUTPUT
Category Description
HIGH VOLUME FLUORESCENTS
Availability
Status
Inactive
Packaging
Standard Package
15 A
Weight per each
0
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T12CWH0ESALTR.
Jump To:

Similar Items

Similar items are close alternatives to F96T12CWH0ESALTR, though they may not be 100% alike.

Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/Ho-0/Alto/R (PK X 15), 110 Watts...
  • Our Part #: 84562
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 84562
  • Manufacturer: Shat-R-Shield
  • Find: Similar Items
  • Pkg Sizes: 15 ($371.55) ·
84562 - Shat-R-Shield

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat