84562 - F96T12 CW Alto H0-0

Shat-R-Shield®

  • $24.77 (Each)
  • $24.77 (Each)

  • $371.55 (Per 15)
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
84562
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
84562
Description
F96T12 CW Alto H0-0
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/Ho-0/Alto/R (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 Cri, T Shape, 1.5 In Dia, 96 In Long, T12 Bulb, Recessed Double Contact (R17D) Base, 14000 Avg Life HRS, Copolymer Coating
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585845620 / 00726585845620
Weight per unit
22.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.77 (Each)
Standard Packaging
$371.55 (Per 15)
Resources
Images
 
 
84562 - Small Image
 
84562 - Large Image
Attachments
 
 
84562 - Specification Sheet
Other Links
 
 
84562 - Other
 
84562 - Other
 
84562 - Other
Brochures
 
 
84562 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110
Shape
T
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
62
Dimensions and Weight
Diameter
1.5
Length
96
Descriptions
Description
F96T12 CW ALTO H0-0
Product Type
F96T12 CW/Ho-0/Alto/R (PK X 15)
Long Description
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO-0/ALTO/R (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Special Features
Shatter-Resistant
extra long description
SHA 84562 F96T12 CW/HO-0/ALTO/R (PK
Additional Information
average life
14000
lumens
8800
Coating
Copolymer
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
84562
Brand
Shat-R-Shield®
GTIN
00726585845620
UPC
726585845620
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
22.7
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 84562.
Jump To:

Similar Items

Similar items are close alternatives to 84562, though they may not be 100% alike.

Lamp, Energy Saving High Output; 95 W; 96 Inch Nominal Length; Shape Designation...
  • Our Part #: F96T12CWH0ESALTR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 62016
  • Manufacturer: Shat-R-Shield
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F96T12CWH0ESALTR - Shat-R-Shield

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat