46237G - 32W T8 48" 41K Sfty Coated

Shat-R-Shield®

  • $14.73 (Each)
  • $14.73 (Each)

  • $441.90 (Per 30)
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
46237G
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
46237G
Description
32W T8 48" 41K Sfty Coated
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 36000 H Average Life, 4100 K, 32 W, 2925 LM Brightness (Lumens), Copolymer Coated, 1.00 In Diameter, 48.00 In Length, 16.7 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585462377 / 00726585462377
Weight per unit
16.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.73 (Each)
Standard Packaging
$441.90 (Per 30)
Resources
Other Links
 
 
46237G - Other
 
46237G - Other
 
46237G - Other
Images
 
 
46237G - Large Image
 
46237G - Large Image
Specifications Sheets
 
 
46237G - Specification Sheet
Attachments
 
 
46237G - Specification Sheet
Brochures
 
 
46237G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Shape
T
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
85
Finish
Copolymer Coated
color temperature
4100
color rendering index (cri)
85
Dimensions and Weight
Diameter
1.00 in
Length
48.00 in
Descriptions
Description
32W T8 48" 41K SFTY COATED
Product Type
Fluorescent Lamp
Special Features
Shatter-Resistant
Long Description
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 36000 h Average Life, 4100 k, 32 W, 2925 lm Brightness (Lumens), Copolymer Coated, 1.00 in Diameter, 48.00 in Length, 16.7 lb
Short Description
Fluorescent Lamp, G13 Medium Bipin, T8, 85 CRI, 32 W
extra long description
SHA 46237G F32T8 SPX41/ECO2 (PK X 3
Additional Information
bulb shape
T8
average life
36000 h
Brightness (Lumens)
2925 lm
Standards Met
UL(R) Listed, NSF Approved
package quantity
1 CT;30 PK
lumens
2925
Coating
Copolymer
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
46237G
Brand
Shat-R-Shield®
sub brand
Shat-R-Shield
GTIN
00726585462377
UPC
726585462377
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight
16.7 lb
Weight per each
16.7
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Industrial;Food Processing;Food Service;Retail;Hospitality;General Lighting
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat