8426 - 1-1/2" N/M LT 90D Conn Gy

SPX

  • $20.28 (Each)
  • $20.28 (Each)

  • $40.57 (Per 2)

  • $202.85 (Per 10)

  • $2,028.48 (Per 100)
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
8426
Manufacturer's Part Number
Description
1-1/2" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1-1/2 In Knockout Size, 5.200 In Length, Nylon Material, 2/10 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884264
Weight per unit
0.452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Carton
$40.57 (Per 2)
Standard Packaging
$202.85 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,219
Resources
Images
 
 
8426 - Small Image
 
8426 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,219

Location search:
These alternate items can be purchased instead of 8426.
Jump To:

Similar Items

Similar items are close alternatives to 8426, though they may not be 100% alike.

Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit ...
  • MFR Part #: NMLT90150
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($60.00) · 10 ($300.00) ·
NMLT90150 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$30.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat