1GWIUXD - 1G CLR Wiu CVR Xdut Multconfig

SPX

  • $14.48 (Each)
  • $14.48 (Each)

  • $144.83 (Per 10)

  • $1,448.33 (Per 100)
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
1GWIUXD
Manufacturer's Part Number
Description
1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
658746042459
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.48 (Each)
Carton
$14.48 (Each)
Standard Packaging
$144.83 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
4,621
Resources
Images
 
 
1GWIUXD - Small Image
 
1GWIUXD - Large Image
Specifications Sheets
 
 
1GWIUXD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat