B102 - Blade, RS/RF Standard, B-102

Southwire

  • $19.33 (Each)
  • $19.33 (Each)

In-Stock: 1 available locally (Spring, TX) (change location)
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
B102
Manufacturer
Southwire
Manufacturer's Part Number
59814401
Description
Blade, RS/RF Standard, B-102
Replacement Blade, 1.22 In Blade Width, 1 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111507 - Metal cutters
UPC/GTIN
723875801021 / 00723875801021
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.33 (Each)
Stock Availability
Spring
1 (Check another store)
Houston RDC
61
All Stores
196
Resources
Images
 
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Small Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
Attachments
 
 
B102 - Specification Sheet
Brochures
 
 
B102 - Brochure
Other Links
 
 
B102 - Other
 
B102 - Other
 
B102 - Other
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
Replacement Blade
Long Description
Replacement Blade, 1.22 in Blade Width, 1 lb
Features
The Seatek(TM) B-102 Standard Blade is the replacement blade for all Roto-Split(R) and Roto-Flex(TM) models. This is an essential when installing MC cable. The B-102 is the perfect backup blade for your Roto-Split(R) and Roto-Flex(TM) cutters.Great for the electrician. Proudly made in the USA.
Short Description
Roto-Split and Roto-Flex, Standard Blade, 1.22 in
Description
BLADE,RS/RF STANDARD, B-102
extra long description
S-TEK 59814401 Seatek B-102, RS/RF
Additional Information
for use with
RS-101;RS-101AC;Rs-101A;RF-120A;RF-170 Stripper
Blade Width
1.22 in
Made in USA
yes
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
59814401
GTIN
00723875801021
UPC
723875801021
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1 lb
Weight per each
0.003
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B102.
Jump To:

Similar Items

Similar items are close alternatives to B102, though they may not be 100% alike.

Single Blade For 1940
  • Our Part #: 19411
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1941-1
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 5 ($128.15) ·
19411 - Greenlee Textron

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat