STD09 - Wire Marker Write-On Dispenser W/Tape, STD-0-9

3M

  • $49.66 (Each)
  • $49.66 (Each)

  • $1,241.50 (Per 25)
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
STD09
Manufacturer
3M
Manufacturer's Part Number
STD09
Description
Wire Marker Write-On Dispenser W/Tape, STD-0-9
Dispenser Filled With 10 Rolls Of Numbered Tape, Polyester Material, Polyester Film Backing Material, Acrylic Adhesive Material, 25 LB/In (Steel);10 LB/In (Backing) Adhesion Strength, 0 to 9 Legend, -40 °F Operating Temperature, +250 °F Operating Temperature, 96 In Length, 0.215 In Width, 3 Mil Thickness, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121749 / 00054007121749
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.66 (Each)
Standard Packaging
$1,241.50 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
866
Resources
Images
 
 
STD09 - Small Image
 
STD09 - Large Image
 
STD09 - Large Image
Specifications Sheets
 
 
STD09 - Specification Sheet
Attachments
 
 
STD09 - Specification Sheet
Other Links
 
 
STD09 - Other
 
STD09 - Other
Brochures
 
 
STD09 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 866

Location search:

* All prices subject to change.

Begin Live Chat