SPB01 - Scotchcode Pre-Printed Wire Marker Book SPB-01

3M

  • $34.80 (Each)
  • $34.80 (Each)

  • $174.00 (Per 5)

In-Stock: 16 available locally (Phoenix, AZ) ( change location)
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
SPB01
Manufacturer
3M
Manufacturer's Part Number
SPB01
Description
Scotchcode Pre-Printed Wire Marker Book SPB-01
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 0 to 9, L1, L2, L3, T1, T2, T3 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499510 / 00054007499510
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.80 (Each)
Standard Packaging
$174.00 (Per 5)
Stock Availability
Phoenix
16 (Check another store)
All Stores
311
Resources
Images
 
 
SPB01 - Small Image
 
SPB01 - Large Image
 
SPB01 - Large Image
Specifications Sheets
 
 
SPB01 - Specification Sheet
Attachments
 
 
SPB01 - Specification Sheet
Brochures
 
 
SPB01 - Brochure
Other Links
 
 
SPB01 - Other
 
SPB01 - Other
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
Vinyl Impregnated Cloth Film
Material, Color, and Finish
Backing Material
Vinyl Impregnated Cloth Film
Dimensions and Weight
Length
1.37 in
Width
0.22 in
Thickness
10 mil;0.25 mm
Descriptions
Product Type
Wire Marker Book
Long Description
Wire Marker Book,20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, 0 to 9, L1, L2, L3, T1, T2, T3 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA
Features
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the
Short Description
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3
Special Features
Suitable to Mark Electrical Wires and Terminal Strips Quickly
Description
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-01
extra long description
3M 7000132478 3M™ ScotchCode™ Pre-P
Additional Information
Adhesive Material
Natural Rubber
adhesion strength
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing)
Tensile Strength
42 lb/in
Legend
0 to 9, L1, L2, L3, T1, T2, T3
Maximum Operating Temperature
+150 °F;+66 °C
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Made in USA
yes
Minimum Operating Temperature
+32 °F;0 °C
package quantity
1 BG;5 CT
Manufacturer Information
Manufacturers Part Number
SPB01
Brand
Minnesota Mining (3M)
sub brand
3M(R)
GTIN
00054007499510
UPC
054007499510
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-printed Books
Packaging
Weight
0.13 lb/EA
Weight per each
0.0256
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marking Wire and Cable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SPB01.
Jump To:

Similar Items

Similar items are close alternatives to SPB01, though they may not be 100% alike.

Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend ...
  • MFR Part #: 44-101
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($127.05) ·
44101 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$25.41

Each

QTY:
Each
Add
Wire Marker Book, Vinyl Cloth Material, 0 - 9, T1, T2, T3, L1, L2, L3 Legend, 5-...
  • MFR Part #: WM-0 THRU 9
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($392.80) · 240 ($9,427.20) ·
WM09 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$39.28

Each

QTY:
Each
Add
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 0...
  • MFR Part #: PCM-B1
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($314.00) ·
PCMB1 - Panduit Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$31.40

Each

QTY:
Each
Add
Pocket Pal Wire Marker Book With Vinyl Impregnated Cloth ND Strong Adhesive For ...
  • MFR Part #: WMB-1
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WMB1 - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat