SGRP0UCH - Secure Grip Wire Connector SG-R, RD, 100/PCH

3M

  • $0.33 (Each)
  • $0.33 (Each)

  • $33.39 (Per 100)

  • $333.90 (Per 1,000)

In-Stock: 3,700 available locally (Laredo, TX) (change location)
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
SGRP0UCH
Manufacturer
3M
Manufacturer's Part Number
SGRP0UCH
Description
Secure Grip Wire Connector SG-R, RD, 100/PCH
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926120 / 00076308926120
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.33 (Each)
Carton
$33.39 (Per 100)
Standard Packaging
$333.90 (Per 1,000)
Stock Availability
Laredo
3,700 (Check another store)
San Antonio RDC
900
All Stores
19,499
Resources
Images
 
 
SGRP0UCH - Small Image
 
SGRP0UCH - Large Image
Attachments
 
 
SGRP0UCH - Specification Sheet
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
3M™ Secure Grip Wire Connectors
extra long description
3M 7100180654 3M™ Secure Grip Wire
Features
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Description
SECURE GRIP WIRE CONNECTOR SG-R, RD, 100/PCH
Long Description
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Special Features
Robust spring design for high performance holding power
Manufacturer Information
Brand
3M
Manufacturers Part Number
SGRP0UCH
GTIN
00076308926120
UPC
076308926120
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Secure Grip Wire Connectors
Packaging
Weight per each
0.0007
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGRP0UCH.
Jump To:

Similar Items

Similar items are close alternatives to SGRP0UCH, though they may not be 100% alike.

Wire Connector, Red Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
  • Our Part #: 512B0X
  • Laredo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 512-POUCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
512B0X - Minnesota Mining (3M)

Laredo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat