SGGP0UCH - Secure Grip Wire Connector SG-Gpouch, GR Grounding

3M

  • $0.43 (Each)
  • $0.43 (Each)

  • $42.94 (Per 100)

  • $429.40 (Per 1,000)

In-Stock: 400 available locally (Kerrville, TX) ( change location)
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
SGGP0UCH
Manufacturer
3M
Manufacturer's Part Number
SGGP0UCH
Description
Secure Grip Wire Connector SG-Gpouch, GR Grounding
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926137 / 00076308926137
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.43 (Each)
Carton
$42.94 (Per 100)
Standard Packaging
$429.40 (Per 1,000)
Stock Availability
Kerrville
400 (Check another store)
San Antonio RDC
1,400
All Stores
5,400
Resources
Images
 
 
SGGP0UCH - Small Image
 
SGGP0UCH - Large Image
Attachments
 
 
SGGP0UCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3M™ Secure Grip Wire Connectors
extra long description
3M 7100180519 3M™ Secure Grip Wire
Features
3M™ Performance Plus™ Wire Connectors are UL Listed for 600 volts on copper wire. They are available in five color/wire range options: O/B+ (orange/blue) 2 #22 - 3 #12 AWG; T/Y+ (tan/yellow) 2 #22 - 3 #12 AWG; R/Y+ (red/yellow) 2 #18 - 2 #8 AWG; T/R+ (tan/red) 2 #18 - 5 #12 AWG; B/G+ (blue/gray) 4 #14 - 2 #6 AWG.
Description
SECURE GRIP WIRE CONNECTOR SG-GPOUCH, GR GROUNDING
Long Description
3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.
Special Features
Robust spring design for high performance holding power
Manufacturer Information
Brand
3M
Manufacturers Part Number
SGGP0UCH
GTIN
00076308926137
UPC
076308926137
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Secure Grip Wire Connectors
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.68
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,400

Location search:
These alternate items can be purchased instead of SGGP0UCH.
Jump To:

Similar Items

Similar items are close alternatives to SGGP0UCH, though they may not be 100% alike.

Wing Wire Connector, (2 to 5 ) #14 Awg Conductor Size, (2 to 3) #10 Awg Conducto...
  • MFR Part #: 512G-POUCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
512GB0X - Minnesota Mining (3M)

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat