SDR5 - Scotchcode Wire Marker Tape Refill Roll SDR-5

3M

  • $5.78 (Each)
  • $5.78 (Each)

  • $57.80 (Per 10)

In-Stock: 5 available locally (Andrews, TX) ( change location)
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
SDR5
Manufacturer
3M
Manufacturer's Part Number
SDR5
Description
Scotchcode Wire Marker Tape Refill Roll SDR-5
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007093749 / 00054007093749
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Standard Packaging
$57.80 (Per 10)
Stock Availability
Andrews
5 (Check another store)
Odessa
7
All Stores
441
Resources
Images
 
 
SDR5 - Small Image
 
SDR5 - Large Image
Attachments
 
 
SDR5 - Specification Sheet
Brochures
 
 
SDR5 - Brochure
Other Links
 
 
SDR5 - Other
 
SDR5 - Other
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
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-5
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Special Features
Pre-printed
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
extra long description
3M 7000058259 3M™ ScotchCode™ Wire
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
Manufacturer Information
Brand
3M
Manufacturers Part Number
SDR5
GTIN
00054007093749
UPC
054007093749
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Packaging
Weight per each
0.07
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SDR5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SDR5.

Scotchcode Wire Marker Tape Refill Roll SDR-5
  • Our Part #: SER5
  • Andrews Availability: 5
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($57.80) ·
SER5 - Minnesota Mining (3M)

Andrews Availability: In Stock

Total Availability: In Stock

Book Price

$5.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SDR5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SDR-5 3M Electrical Products 00054007093749
21225 Morris 00601986212250
PMDR-5 Panduit 00074983971275

* All prices subject to change.

Begin Live Chat