SC0TCHFIL - Scotchfil Electrical Insulation Putty, 1-1/2" X 60"

Scotchfil

  • $23.23 (Each)
  • $23.23 (Each)

  • $278.76 (Per 12)

In-Stock: 3 available locally (Conroe, TX) (change location)
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
SC0TCHFIL
Manufacturer
Scotchfil
Manufacturer's Part Number
SC0TCHFILPUTTY
Description
Scotchfil Electrical Insulation Putty, 1-1/2" X 60"
Insulation Putty, Rubber Based Elastic Putty Material, Black, Mastic Adhesive Material, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 In Length, 1.5 In Width, 125 Mil Thickness, 0.54 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201500 - Tape
UPC/GTIN
054007417507 / 00054007417507
Weight per unit
0.5167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.23 (Each)
Carton
$278.76 (Per 12)
Stock Availability
Conroe
3 (Check another store)
Houston RDC
5
All Stores
802
Resources
Images
 
 
SC0TCHFIL - Small Image
 
SC0TCHFIL - Large Image
 
SC0TCHFIL - Large Image
Specifications Sheets
 
 
SC0TCHFIL - Specification Sheet
Attachments
 
 
SC0TCHFIL - Specification Sheet
Brochures
 
 
SC0TCHFIL - Brochure
Other Links
 
 
SC0TCHFIL - Other
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
Rubber Based Elastic Putty
Material, Color, and Finish
Background Color
Black
Dimensions and Weight
Length
60 in
Width
1.5 in
Thickness
125 mil
Descriptions
Product Type
Insulation Putty
extra long description
3M 7000006089 3M™ Scotchfil™ Electr
Features
3M(TM) Scotchfil(TM) Electrical Insulation Putty comes in a tape form that is used to insulate irregular surfaces like fittings and valves.This self-fusing,electrical-grade tape can be stretched or wrapped and helps to insulate connections up to 600V.It withstands a wide temperature range of 32 to 176 degrees F (0 to 80 degrees C).3M(TM) Scotchfil(TM) Electrical Insulation Putty is a 125-mil thick,non-corrosive,mastic adhesive that offers optimized adherence.This tape-shaped putty has outstanding aging pro
Long Description
Insulation Putty, Rubber Based Elastic Putty Material, Black, Mastic Adhesive Material, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 in Length, 1.5 in Width, 125 mil Thickness, 0.54 lb
Short Description
Electrical Insulation Putty, 1-1/2 in x 60 in, 1 roll/carton, 12 rolls/case
Special Features
Black;Self-Fusing;Insulating Putty in Tape Form.
Description
SCOTCHFIL ELECTRICAL INSULATION PUTTY,1-1/2" X 60"
Additional Information
Adhesive Material
Mastic
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+176 °F;80 °C
Made in USA
yes
package quantity
1 RL/CA;12 RL/CA
Standards Met
UL Listed;RoHS 2011/65/EU Compliant
Manufacturer Information
Brand
Scotchfil
sub brand
Scotchfil(TM)
Manufacturers Part Number
SC0TCHFILPUTTY
GTIN
00054007417507
UPC
054007417507
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Electrical Insulation Putty
Packaging
Weight
0.54 lb
Weight per each
0.5167
Carton
12
Uses, Certifications, and Standards
Application
Insulate Connections Up to 600V. Smooth Bus Bar Irregularities.
standard
ASTM D-4388 Type 1, 2 & 3; HH-I-553C; ASTM D-4325
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 802

Location search:
These alternate items can be purchased instead of SC0TCHFIL.
Jump To:

Similar Items

Similar items are close alternatives to SC0TCHFIL, though they may not be 100% alike.

Warriorwrap WW-Ef-15 Self-Amalgamating Electrical Filler Tape Is Strong Enough F...
  • Our Part #: WWEF15
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-EF-15
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.59) ·
WWEF15 - Nsi Industries

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat