SC0TCHCAST4B - Scotchcast Electrical Insulating Resin

3M

  • $107.49 (Each)
  • $107.49 (Each)

  • $1,074.90 (Per 10)
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
SC0TCHCAST4B
Manufacturer
3M
Manufacturer's Part Number
4N D W/NOZZLE
Description
Scotchcast Electrical Insulating Resin
3M 7100180522 3M™ Scotchcast™ Elect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
051128613528 / 0051128613528 / 00051128613528
Weight per unit
0.257 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.49 (Each)
Carton
$1,074.90 (Per 10)
Resources
Images
 
 
SC0TCHCAST4B - Large Image
 
SC0TCHCAST4B - Small Image
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
SCOTCHCAST ELECTRICAL INSULATING RESIN 4N-D
Product Type
3M™ Scotchcast™ Electrical Insulating Resin 4N
Features
3M™ Scotchcast™ Electrical Insulating Resin 4N, with nozzel and guard bag, is a 2 part, insulating and encapsulating, epoxy based, liquid resin that generates its own heat to cure. Compatible with solid/synthetic cable insulations and jackets, this resin makes an excellent insulator and sealer for cable splicing.
Long Description
3M 7100180522 3M™ Scotchcast™ Elect
Manufacturer Information
Manufacturers Part Number
4N D W/NOZZLE
Brand
3M
GTIN
00051128613528
UPC
051128613528
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Availability
Status
Inactive
Packaging
Weight per each
0.257
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat