MPP+9.5X9.5 - Fire Barrier Moldable Putty Pads, Red, 9.5" X 9.5"

3M

  • $19.18 (Each)
  • $19.18 (Each)

  • $383.60 (Per 20)
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
MPP+9.5X9.5
Manufacturer
3M
Manufacturer's Part Number
MPP+
Description
Fire Barrier Moldable Putty Pads, Red, 9.5" X 9.5"
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ Are A One-Part Firestop Material Used In Various Fire-Rated Assemblies, Such As Electrical Box Protection. Designed to Prevent The Spread Of Fire, Smoke and Noxious Gasses, This Intumescent Material Comes Ready to Use In Convenient 1/10 (2.54 MM) Thick Pads That Are Conformable By Hand With No Mixing or Tools. Pads Are Firestop Tested Up to 4 Hours.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115165108 / 00051115165108
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.18 (Each)
Standard Packaging
$383.60 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
193
Resources
Images
 
 
MPP+9.5X9.5 - Small Image
 
MPP+9.5X9.5 - Large Image
Attachments
 
 
MPP+9.5X9.5 - Specification Sheet
Brochures
 
 
MPP+9.5X9.5 - Brochure
Other Links
 
 
MPP+9.5X9.5 - Other
 
MPP+9.5X9.5 - Other
 
MPP+9.5X9.5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 193

Location search:

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat