MPP+4X8 - Fire Barrier Moldable Putty Pads, RD, 4" X 8"

3M

  • $6.47 (Each)
  • $6.47 (Each)

  • $647.00 (Per 100)
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
MPP+4X8
Manufacturer
3M
Manufacturer's Part Number
7000059410
Description
Fire Barrier Moldable Putty Pads, RD, 4" X 8"
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ Are A One-Part Firestop Material Used In Various Fire-Rated Assemblies, Such As Electrical Box Protection. Designed to Prevent The Spread Of Fire, Smoke and Noxious Gasses, This Intumescent Material Comes Ready to Use In Convenient 1/10 (2.54 MM) Thick Pads That Are Conformable By Hand With No Mixing or Tools. Pads Are Firestop Tested Up to 4 Hours.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115165085 / 00051115165085
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.47 (Each)
Carton
$647.00 (Per 100)
Resources
Images
 
 
MPP+4X8 - Small Image
 
MPP+4X8 - Large Image
Attachments
 
 
MPP+4X8 - Specification Sheet
Other Links
 
 
MPP+4X8 - Other
 
MPP+4X8 - Other
 
MPP+4X8 - Other
Brochures
 
 
MPP+4X8 - Brochure
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
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10 (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.
Description
FIRE BARRIER MOLDABLE PUTTY PADS, RD, 4" X 8"
Product Type
3M™ Fire Barrier Moldable Putty Pads MPP+
extra long description
3M 7000059410 3M™ Fire Barrier Mold
Features
Pliable, Conformable and Shapeable for Exacting CoverageFor applications requiring conformable coverage, these pliable 3M™ Fire Barrier Moldable Putty Pads MPP+ meet a full range of firestop needs that would be impractical with strips, wraps or rolls. Ready to use in convenient 1/10” (2.54 mm) thick pads, this firestop material is designed for excellent adhesion to most construction substrates and is non-corrosive when applied to metal – ideal for use with listed steel or plastic electrical outlet boxes. I
Manufacturer Information
Brand
3M
Manufacturers Part Number
MPP+
GTIN
00051115165085
UPC
051115165085
Taxonomies, Classifications, and Categories
Type
Fire Barrier Moldable Putty Pads MPP
Category Description
ADHESIVES
Packaging
Weight per each
0.215
Carton
100
Uses, Certifications, and Standards
standard
ASTM E 814 (UL 1479) & CAN/ULC S115
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat