ITCSN300048 - Heavy-Wall Heat Shrink Cable Sleeve, 48", 600/1250

3M

  • $172.32 (Each)
  • $172.32 (Each)

  • $861.60 (Per 5)

In-Stock: 15 available at other locations ( find a store with stock)
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
ITCSN300048
Manufacturer
3M
Manufacturer's Part Number
IT3.000BK48"S
Description
Heavy-Wall Heat Shrink Cable Sleeve, 48", 600/1250
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089070 / 00054007089070
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.32 (Each)
Standard Packaging
$861.60 (Per 5)
Stock Availability
Pine Bluff
0 (Find nearest stock)
Little Rock
0
All Stores
15
Resources
Images
 
 
ITCSN300048 - Small Image
 
ITCSN300048 - Large Image
Brochures
 
 
ITCSN300048 - Brochure
Other Links
 
 
ITCSN300048 - Other
 
ITCSN300048 - Other
Attachments
 
 
ITCSN300048 - Specification Sheet
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
HEAVY-WALL HEAT SHRINK CABLE SLEEVE, 48", 600/1250
Extra Long Description
3M 7000031476 3M™ Heat Shrink Heavy
Features
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Product Type
3M™ Heat Shrink Heavy-Wall Cable Sleeves Itcsn
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
IT3.000BK48"S
GTIN
00054007089070
UPC
054007089070
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight per each
11
Carton
1
Package
5
Uses, Certifications, and Standards
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
8 View Store
Phoenix
5 View Store

A-L

Location Stock Available
Colorado Springs
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat