ITCSN15009 - Heavy-Wall Heat Shrink Cable Sleeve, 9", 3/0awg

3M

  • $27.07 (Each)
  • $27.07 (Each)

  • $270.70 (Per 10)
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
ITCSN15009
Manufacturer
3M
Manufacturer's Part Number
IT1.500BK9"S
Description
Heavy-Wall Heat Shrink Cable Sleeve, 9", 3/0awg
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
13111200 - Films
UPC/GTIN
054007088974 / 00054007088974
Weight per unit
1.968 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.07 (Each)
Standard Packaging
$270.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
ITCSN15009 - Small Image
 
ITCSN15009 - Large Image
Brochures
 
 
ITCSN15009 - Brochure
Other Links
 
 
ITCSN15009 - Other
 
ITCSN15009 - Other
Attachments
 
 
ITCSN15009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Distribution Centers

Location Stock Available
Springdale
10 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat