ITCSN110048 - Heat Shrink Heavywall Cable Sleeve ITCSN1100, 48"

3M

  • $69.00 (Each)
  • $69.00 (Each)

  • $345.00 (Per 5)

In-Stock: 2 available locally (Tyler, TX) (change location)
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
ITCSN110048
Manufacturer
3M
Manufacturer's Part Number
IT1.100BK48"S
Description
Heat Shrink Heavywall Cable Sleeve ITCSN1100, 48"
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089049 / 00054007089049
Weight per unit
0.6238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.00 (Each)
Standard Packaging
$345.00 (Per 5)
Stock Availability
Tyler
2 (Check another store)
All Stores
323
Resources
Images
 
 
ITCSN110048 - Small Image
 
ITCSN110048 - Large Image
 
ITCSN110048 - Large Image
Attachments
 
 
ITCSN110048 - Specification Sheet
Brochures
 
 
ITCSN110048 - Brochure
Other Links
 
 
ITCSN110048 - Other
 
ITCSN110048 - Other
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
Black
Dimensions and Weight
Length
48 in;121.9 mm
Descriptions
Product Type
Heavy Wall Shrink Tube
Heavy Wall Heat Shrink Tube
Features
3M(TM) heavy wall heat shrinkable cable sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Long Description
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #2 to 4/0 AWG Cable Size, 0.37 in;9.4 mm Recovered Diameter, 1.10 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.62 lb/EA
Short Description
2.0,3:1 Heavy Wall Heat Shrink Tube, Polyolefin, Black, 48"
Special Features
Heavy-Wall Cable Sleeve;For Electrical Splices;Connections;For Indoor, Outdoor or Overhead Use;Direct Buried or Submersible;Insulating Secondary Splices;Relocation of Service;Dig-In Repairs;Sheath Repairs
Description
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN1100, 48"
extra long description
3M 7000132380 3M™ Heat Shrink Heavy
Additional Information
Tensile Strength
2400 psi
Elongation at Break
475 %
Cable Size
#2 to 4/0 AWG
Maximum Recovered Diameter
0.37 in;9.4 mm
Minimum Expanded Diameter
1.10 in;27.9 mm
Maximum Operating Temperature
+230 °F;+110 °C
Minimum Operating Temperature
-67 °F;-55 °C
Shelf Life
10 yr
Standards Met
UL Listed E102356;CSA Certified LR86335;ASTM D412;ASTM D882A;ASTM D-2240;ASTM D792 A-1;ASTM 149;ASTM G-21;ASTM D-570 6.1;MIL-I-23053/15
Made in USA
yes
package quantity
1 CT;5 PK
Shrink Ratio
3:1
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
Manufacturers Part Number
IT1.100BK48"S
GTIN
00054007089049
UPC
054007089049
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight
0.62 lb/EA
Weight per each
0.6238
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 323

Location search:
These alternate items can be purchased instead of ITCSN110048.
Jump To:

Similar Items

Similar items are close alternatives to ITCSN110048, though they may not be 100% alike.

Heat Shrink Tubing
  • Our Part #: HST1.1485
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 5 ($236.60) · 20 ($946.40) ·
HST1.1485 - Panduit Corporation

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat