ITCSN040048 - Heavy-Wall Heat Shrink Cable Sleeve, 48", 12-6awg

3M

  • $62.62 (Each)
  • $62.62 (Each)

  • $313.10 (Per 5)
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
ITCSN040048
Manufacturer
3M
Manufacturer's Part Number
IT0.400BK48"S
Description
Heavy-Wall Heat Shrink Cable Sleeve, 48", 12-6awg
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #12 to #6 Awg Cable Size, 0.15 In;3.8 MM Recovered Diameter, 0.4 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089025 / 00054007089025
Weight per unit
1.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.62 (Each)
Standard Packaging
$313.10 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
111
Resources
Images
 
 
ITCSN040048 - Small Image
 
ITCSN040048 - Large Image
 
ITCSN040048 - Large Image
Specifications Sheets
 
 
ITCSN040048 - Specification Sheet
 
ITCSN040048 - Specification Sheet
Brochures
 
 
ITCSN040048 - Brochure
Other Links
 
 
ITCSN040048 - Other
 
ITCSN040048 - Other
Attachments
 
 
ITCSN040048 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat