ITCSN0400 - Heavy-Wall Heat Shrink Cable Sleeve, BK, 6", 3PC

3M

  • $19.91 (Each)
  • $19.91 (Each)

  • $238.92 (Per 12)

In-Stock: 2 available locally (Pecos, TX) (change location)
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
ITCSN0400
Manufacturer
3M
Manufacturer's Part Number
IT0.400BK6"P
Description
Heavy-Wall Heat Shrink Cable Sleeve, BK, 6", 3PC
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128600757 / 00051128600757
Weight per unit
0.0834 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.91 (Each)
Standard Packaging
$238.92 (Per 12)
Stock Availability
Pecos
2 (Check another store)
Odessa
0
All Stores
20
Resources
Images
 
 
ITCSN0400 - Small Image
 
ITCSN0400 - Large Image
Attachments
 
 
ITCSN0400 - Specification Sheet
Brochures
 
 
ITCSN0400 - Brochure
Other Links
 
 
ITCSN0400 - Other
 
ITCSN0400 - Other
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
HEAVY-WALL HEAT SHRINK CABLE SLEEVE, BK, 6", 3PC
Product Type
3M™ Heat Shrink Heavy-Wall Cable Sleeves Itcsn
Features
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
extra long description
3M 7010398984 3M™ Heat Shrink Heavy
Long Description
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Manufacturer Information
Brand
3M
Manufacturers Part Number
IT0.400BK6"P
GTIN
00051128600757
UPC
051128600757
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight per each
0.0834
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Odessa Area

Location Stock Available
Andrews
3 View Store
Pecos
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Cabot
9 View Store

M-Z

Location Stock Available
Pleasanton
6 View Store
These alternate items can be purchased instead of ITCSN0400.
Jump To:

Cross Referenced

These items are similar to ITCSN0400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ITCSN-0400-6-BLACK-12-3-PC-PKS 3M Electrical Products 00051128600757
HST0.4-6-3Y Panduit 00074983108305

* All prices subject to change.

Begin Live Chat