HDBB4201250 - Heat Shrinkable Cable Breakout Boot 420, BK, 4way

3M

  • $73.65 (Each)
  • $73.65 (Each)

Available from manufacturer.
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
HDBB4201250
Manufacturer
3M
Manufacturer's Part Number
HDBB4201250
Description
Heat Shrinkable Cable Breakout Boot 420, BK, 4way
3M™ Heat Shrink Cable Breakout Boot 2 Insulates and Seals Cable Breakouts In Multi Conductor Armored or Sheathed Cables. This Heavy Duty Boot Offers Good Electrical and Mechanical Protection. The Cross Linked, Mil I 81765 1 Qualified Polyolefin Construction Is Semi Rigid and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135360002 / 00051135360002
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.65 (Each)
Stock Availability
Stockbridge
0
Atlanta
0
All Stores
0
Resources
Images
 
 
HDBB4201250 - Small Image
 
HDBB4201250 - Large Image
Attachments
 
 
HDBB4201250 - Specification Sheet
Other Links
 
 
HDBB4201250 - Other
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
HEAT SHRINKABLE CABLE BREAKOUT BOOT 420, BK, 4WAY
Extra Long Description
3M 7000132582 3M™ Heat Shrink Cable
Features
3M™ Heat Shrink Breakout Boot has an internal coating of adhesive that ensures reliable environmental sealing of cable breakouts in cables and conduit ends. RoHS 2011/65/EU Compliant.
Long Description
3M™ Heat Shrink Cable Breakout Boot 2 insulates and seals cable breakouts in multi conductor armored or sheathed cables. This heavy duty boot offers good electrical and mechanical protection. The cross linked, MIL I 81765 1 qualified polyolefin construction is semi rigid and flame retardant.
Product Type
3M™ Heat Shrink Cable Breakout Boot
Special Features
Two Breakouts
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
HDBB4201250
GTIN
00051135360002
UPC
051135360002
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Breatout Boot
Packaging
Weight per each
0.013
Carton
1
Uses, Certifications, and Standards
Application
provide strain relief and environmental/mechanical protection for breakouts in multiconductor armored or sheathed cables.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area