FP3013448BLACK - Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK

3M

  • $7.27 (Each)
  • $7.27 (Each)

  • $87.24 (Per 12)
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
FP3013448BLACK
Manufacturer
3M
Manufacturer's Part Number
FP0.750BK48"S
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/4 In Cable Size, 0.375 In;9.53 MM Recovered Diameter, 0.75 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.03 In Thickness, 10 Yr Shelf Life, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595985 / 00051128595985
Weight per unit
1.437 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.27 (Each)
Carton
$87.24 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
890
Resources
Other Links
 
 
FP3013448BLACK - Other
 
FP3013448BLACK - Other
Images
 
 
FP3013448BLACK - Small Image
 
FP3013448BLACK - Large Image
 
FP3013448BLACK - Large Image
Brochures
 
 
FP3013448BLACK - Brochure
Attachments
 
 
FP3013448BLACK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 890

Location search:

* All prices subject to change.

Begin Live Chat