FP30133248 - Thin-Wall Heat Shrink Tubing, 3/32 - 48", BK

3M

  • $3.70 (Each)
  • $3.70 (Each)

  • $92.50 (Per 25)

In-Stock: 102 available at other locations ( find a store with stock)
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
FP30133248
Manufacturer
3M
Manufacturer's Part Number
FP0.094BK48"S
Description
Thin-Wall Heat Shrink Tubing, 3/32 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128599723 / 00051128599723
Weight per unit
0.751 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Standard Packaging
$92.50 (Per 25)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
102
Resources
Images
 
 
FP30133248 - Small Image
 
FP30133248 - Large Image
Other Links
 
 
FP30133248 - Other
 
FP30133248 - Other
Brochures
 
 
FP30133248 - Brochure
Attachments
 
 
FP30133248 - Specification Sheet
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
THIN-WALL HEAT SHRINK TUBING, 3/32 - 48", BK
Extra Long Description
3M 7000133636 3M™ Heat Shrink Thin-
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
FP0.094BK48"S
GTIN
00051128599723
UPC
051128599723
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight per each
0.751
Carton
1
Package
25
Uses, Certifications, and Standards
Standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102

Location search:

Greater Lenexa Area

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat