FP30131648RED - FP 3/16 RD 48" 25/BX 3000187RD

3M

  • $2.28 (Each)
  • $2.28 (Each)

  • $57.00 (Per 25)

In-Stock: 23 available at other locations ( find a store with stock)
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
FP30131648RED
Manufacturer
3M
Manufacturer's Part Number
FP301-3/16-48"-RED-25 PCS
Description
FP 3/16 RD 48" 25/BX 3000187RD
Thin Wall Shrink Tube, Polyolefin Material, Red, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/16 In Cable Size, 0.093 In;2.36 MM Recovered Diameter, 0.187 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595732 / 00051128595732
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Standard Packaging
$57.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
FP30131648RED - Large Image
 
FP30131648RED - Large Image
Attachments
 
 
FP30131648RED - Specification Sheet
Other Links
 
 
FP30131648RED - Other
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Dimensions and Weight
Length
4 ft
Thickness
0.02 in;0.51 mm
Descriptions
Description
FP 3/16 RD 48" 25/BX 3000187RD
Extra Long Description
3M FP301-3/16-48"-Red-25-Pcs 3/16,
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Red, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/16 in Cable Size, 0.093 in;2.36 mm Recovered Diameter, 0.187 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.04 lb/EA
Product Type
Thin Wall Heat Shrink Tube
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Red, 25 CA
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Additional Information
Cable Size
3/16 in
Continuous Operating Temperat
55 Degrees C to +135 Degrees C
Dielectric Strength
900 Volt
Elongation At Break
400 %
Made In USA
yes
Maximum Operating Temperature
+275 °F;+135 °C
Maximum Recovered Diameter
0.093 in;2.36 mm
Minimum Expanded Diameter
0.187 in;4.75 mm
Minimum Operating Temperature
-67 °F;-55 °C
Outside Diameter
3/16 Inch
Package Quantity
25 CA
Shelf Life
10 yr
Shrink Ratio
2:1
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Tensile Strength
2400 psi
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP301-3/16-48"-RED-25 PCS
Sub Brand
3M(TM)
GTIN
00051128595732
UPC
051128595732
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Availability
Status
Inactive
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
Standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
9 View Store
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat