FP301186 - Thin-Wall Heat Shrink Tubing, 1/8 - 6", Assorted

3M

  • $40.18 (Each)
  • $40.18 (Each)

  • $401.80 (Per 10)

In-Stock: 22 available at other locations ( find a store with stock)
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
FP301186
Manufacturer
3M
Manufacturer's Part Number
FP0.125AS6"P
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 6", Assorted
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135366196 / 00051135366196
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.18 (Each)
Carton
$401.80 (Per 10)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
22
Resources
Images
 
 
FP301186 - Small Image
 
FP301186 - Large Image
Other Links
 
 
FP301186 - Other
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
THIN-WALL HEAT SHRINK TUBING, 1/8 - 6", ASSORTED
Extra Long Description
3M 7000132600 3M™ Heat Shrink Thin-
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
FP0.125AS6"P
GTIN
00051135366196
UPC
051135366196
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.065
Carton
10
Uses, Certifications, and Standards
Standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FP301186.
Jump To:

Cross Referenced

These items are similar to FP301186 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30118ASSORT 3M Electrical Products 00051135366196
HSTT12YK1 Panduit 00074983907625

* All prices subject to change.

Begin Live Chat