FP301126 - Thin-Wall Heat Shrink Tubing, 1/2 - 6", Assorted

3M

  • $27.62 (Each)
  • $27.62 (Each)

  • $276.20 (Per 10)
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
FP301126
Manufacturer
3M
Manufacturer's Part Number
FP0.500AS6"P
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 6", Assorted
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135366233 / 00051135366233
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.62 (Each)
Standard Packaging
$276.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
15
Resources
Images
 
 
FP301126 - Small Image
 
FP301126 - Large Image
Other Links
 
 
FP301126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
Alexandria
3 View Store

A-L

Location Stock Available
Jonesboro
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FP301126.
Jump To:

Cross Referenced

These items are similar to FP301126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30112ASSORT 3M Electrical Products 00051135366233
HSTT50-YK1 Panduit 00074983907663

* All prices subject to change.

Begin Live Chat