FP3011248CLEAR - Thin-Wall Heat Shrink Tubing, 1/2 - 48", CL

3M

  • $10.88 (Each)
  • $10.88 (Each)

  • $130.56 (Per 12)
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
FP3011248CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.500CR48"S
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 48", CL
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/2 In Cable Size, 0.25 In;6.35 MM Recovered Diameter, 0.5 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128595923 / 00051128595923
Weight per unit
0.951 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.88 (Each)
Standard Packaging
$130.56 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
52
Resources
Other Links
 
 
FP3011248CLEAR - Other
 
FP3011248CLEAR - Other
Images
 
 
FP3011248CLEAR - Small Image
 
FP3011248CLEAR - Large Image
 
FP3011248CLEAR - Large Image
Specifications Sheets
 
 
FP3011248CLEAR - Specification Sheet
Brochures
 
 
FP3011248CLEAR - Brochure
Attachments
 
 
FP3011248CLEAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Distribution Centers

Location Stock Available
Baton Rouge
4 View Store
DFW RDC
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat