EC1 - Cold Shrink End Cap Ec-1, Use Range Of 0.46-0.82"

3M

  • $9.49 (Each)
  • $9.49 (Each)

  • $94.90 (Per 10)

Availability: Currently Out Of Stock
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
EC1
Manufacturer
3M
Manufacturer's Part Number
EC-1
Description
Cold Shrink End Cap Ec-1, Use Range Of 0.46-0.82"
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128583883 / 00051128583883
Weight per unit
0.0072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Carton
$94.90 (Per 10)
Resources
Other Links
 
 
EC1 - Other
 
EC1 - Other
Attachments
 
 
EC1 - Specification Sheet
Images
 
 
EC1 - Large Image
 
EC1 - Small Image
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
COLD SHRINK END CAP EC-1, USE RANGE OF 0.46-0.82"
Product Type
3M™ Cold Shrink End Caps Ec Series
Features
3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long lasting usage. The cap is factory expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.
extra long description
3M 7100017415 3M™ Cold Shrink End C
Long Description
3M™ Cold Shrink End Caps EC Series are close ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable or other cylindrical object, the core is removed to provide a reliable environmental seal. Four different end caps are available to accommodate a wide range of sizes.
Special Features
Use range of 0.46 - 0.82 in
Manufacturer Information
Manufacturers Part Number
EC-1
Brand
3M
GTIN
00051128583883
UPC
051128583883
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink End Cap
Packaging
Weight per each
0.0072
Carton
10
Uses, Certifications, and Standards
Application
"Moisture sealing and physical protection for cables, pipes or other cylindrical objects"
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat