CT36BK175L - Cable Tie CT36BK175-L, 500/Case

3M

  • $44.16 (Per 50)
  • $0.88 (Each)

  • $44.16 (Per 50)

  • $88.31 (Per 100)

  • $441.55 (Per 500)
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
CT36BK175L
Manufacturer
3M
Manufacturer's Part Number
CT36BK175L
Description
Cable Tie CT36BK175-L, 500/Case
3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593202 / 00051128593202
Weight per unit
0.0436 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.88 (Each)
Carton
$44.16 (Per 50)
Standard Packaging
$441.55 (Per 500)
Resources
Images
 
 
CT36BK175L - Large Image
Brochures
 
 
CT36BK175L - Brochure
Other Links
 
 
CT36BK175L - Other
 
CT36BK175L - Other
Attachments
 
 
CT36BK175L - Specification Sheet
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
CABLE TIE CT36BK175-L,500/CASE
Product Type
3M™ Standard Nylon Cable Ties
extra long description
3M 7000031861 3M™ Standard Nylon Ca
Features
3M™ Standard Nylon Cable Ties are available in several tensile strengths ranging from 18 lb. to 175 lb. and multiple lengths ranging from 4 inches to 48 inches to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces. Made in the USA.
Long Description
3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
Manufacturer Information
Brand
3M
Manufacturers Part Number
CT36BK175L
GTIN
00051128593202
UPC
051128593202
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
50
Packaging
Weight per each
0.0436
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT36BK175L.
Jump To:

Cross Referenced

These items are similar to CT36BK175L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT36BK175-L 3M Electrical Products 00051128593202
L-36-175-0-L Catamount n/a
17-EHD920B-L Qualtek n/a
TY53510MX Thomas & Betts 00786210304816
T150LL0X2 HellermannTyton 00089306062790

* All prices subject to change.

Begin Live Chat