CT11NT50C - Cable Tie CT11NT50-C, 10 Bags/Case

3M

  • $11.39 (Per 100)
  • $0.11 (Each)

  • $11.39 (Per 100)

  • $113.90 (Per 1,000)
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
CT11NT50C
Manufacturer
3M
Manufacturer's Part Number
CT11NT50C
Description
Cable Tie CT11NT50-C, 10 Bags/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593028 / 00051128593028
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$11.39 (Per 100)
Standard Packaging
$113.90 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
27,900
Resources
Images
 
 
CT11NT50C - Small Image
 
CT11NT50C - Small Image
 
CT11NT50C - Large Image
 
CT11NT50C - Large Image
Attachments
 
 
CT11NT50C - Specification Sheet
Other Links
 
 
CT11NT50C - Other
 
CT11NT50C - Other
Brochures
 
 
CT11NT50C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT11NT50C.
Jump To:

Similar Items

Similar items are close alternatives to CT11NT50C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 In Length,...
  • MFR Part #: TY526M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($215.00) · 10,000 ($2,150.00) ·
TY526ME - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$21.50

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT11NT50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT11NT50-C 3M Electrical Products 00051128593028
8859 Avery n/a
L-11-50-9-C Catamount n/a
IT3S-C Ideal Industries 00783250574452
S12-50-C Panduit 00613056258136
17-S280N-C Qualtek n/a
L-11-50-9-C Thomas & Betts 00728494911205

* All prices subject to change.

Begin Live Chat