BFV148Q - Highland Vinyl Ins Block Fork Term, 16-14awg

Highland

  • $9.38 (Each)
  • $9.38 (Each)

  • $93.80 (Per 10)
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
BFV148Q
Manufacturer
Highland
Manufacturer's Part Number
7000133650
Description
Highland Vinyl Ins Block Fork Term, 16-14awg
3M™ Highland™ Color-Coded Block Fork Is A Lug Connection Terminal That Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128599921 / 00051128599921
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.38 (Each)
Carton
$93.80 (Per 10)
Resources
Images
 
 
BFV148Q - Small Image
 
BFV148Q - Large Image
Attachments
 
 
BFV148Q - Specification Sheet
Other Links
 
 
BFV148Q - Other
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
HIGHLAND VINYL INS BLOCK FORK TERM, 16-14AWG
Long Description
3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Block Forks
extra long description
3M 7000133650 3M™ Highland™ Vinyl I
Features
3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Highland
Manufacturers Part Number
BFV14-8Q
GTIN
00051128599921
UPC
051128599921
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butted
Packaging
Weight per each
0.007
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat