BBI4ARED20FTR0LL - Bus Bar Tubing Bbi-4A-20', O.D. 5.43 - 8.86"

3M

  • $599.20 (Per 20 Feet)
  • $29.96 (Per Foot)

  • $599.20 (Per 20 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BBI4ARED20FTR0LL
Manufacturer
3M
Manufacturer's Part Number
BBI4ARD20'
Description
Bus Bar Tubing Bbi-4A-20', O.D. 5.43 - 8.86"
3M™ Bus Bar Heat Shrink Tubing Bbi Is A Flame Retardant Tubing That Provides Reliable Protection and Insulation For 5 to 35 KV Rated Applications. The Cross Linked Polyolefin Construction Is Split and Solvent Resistant While Offering Good Tracking Resistance. It Offers A Tight Fit For Rectangular, Square or Round Bus Bars.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
15121804 - Rust proofing preparation
UPC/GTIN
00051135357286 / 00051135357286
Weight per unit
6.509 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$29.96 (Per Foot)
Carton
$599.20 (Per 20 Feet)
Standard Packaging
$599.20 (Per 20 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
120 Feet
Resources
Images
 
 
BBI4ARED20FTR0LL - Small Image
 
BBI4ARED20FTR0LL - Large Image
Brochures
 
 
BBI4ARED20FTR0LL - Brochure
Other Links
 
 
BBI4ARED20FTR0LL - Other
 
BBI4ARED20FTR0LL - Other
 
BBI4ARED20FTR0LL - Other
Attachments
 
 
BBI4ARED20FTR0LL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120 Feet