9461780030T - Reflective Construction Safety Vest, Hi-Viz Yl

3M

  • $21.26 (Each)
  • $21.26 (Each)

  • $106.30 (Per 5)
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
9461780030T
Manufacturer
3M
Manufacturer's Part Number
9461780030PS
Description
Reflective Construction Safety Vest, Hi-Viz Yl
3M 7100178483 3M Pro Hi-Viz Class 2
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46180000 - Personal safety and protection
UPC/EAN/GTIN
078371946173 / 0078371946173 / 00078371946173
Weight per unit
0.1276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.26 (Each)
Standard Packaging
$106.30 (Per 5)
Resources
Images
 
 
9461780030T - Large Image
 
9461780030T - Small Image
 
9461780030T - Large Image
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
Safety Vest, 0.64 lb
Product Type
Safety Vest
Features
3M(TM) TEKK Protection(TM) Construction Safety Vest, used for road work, construction, crossing guards and more, is available in fluorescent yellow with 2" 3M(TM) Scotchlite(TM) Reflective Material - 8906 silver fabric trim - making it the wearer visible from 360 degrees during the day and at night. The lightweight, breathable mesh construction and adjustable straps help ensure that the vest is comfortable and customizable. The five point tear-away system makes it easy to remove in an emergency situation w
Short Description
Safety Vest, Road Work;Construction;Crossing Guards Application, 0.64 lb
Special Features
Provides 360degree Reflective Material;Adjustable to Fit Most Wearers
Description
REFLECTIVE CONSTRUCTION SAFETY VEST, HI-VIZ YL
Additional Information
package quantity
5 PK;1 CT
Standards Met
ANSI/ISEA 107-2010
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
9461780030PS
GTIN
00078371946173
UPC
078371946173
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight
0.64 lb
Weight per each
0.1276
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Road Work;Construction;Crossing Guards
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9461780030T.
Jump To:

Similar Items

Similar items are close alternatives to 9461780030T, though they may not be 100% alike.

The Milwaukee® Ansi Type R Class 2 High Visibility Safety Vest Is Designed to Ca...
  • Our Part #: 48735022
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-73-5022
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 36 ($718.92) ·
48735022 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat