82A3 - Inline Resin Splice Kit, 1-5KV, Noshield

3M

  • $169.67 (Each)
  • $169.67 (Each)

  • $1,696.70 (Per 10)

In-Stock: 5 available locally (Sulphur, LA) ( change location)
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
82A3
Manufacturer
3M
Manufacturer's Part Number
82-A3
Description
Inline Resin Splice Kit, 1-5KV, Noshield
Cable Splice Kit, Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin, 2.42 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/GTIN
054007250401 / 00054007250401
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.67 (Each)
Carton
$1,696.70 (Per 10)
Stock Availability
Sulphur
5 (Check another store)
Alexandria
10
All Stores
229
Resources
Images
 
 
82A3 - Large Image
Attachments
 
 
82A3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1k/5k
Descriptions
Long Description
Cable Splice Kit, Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin, 2.42 lb
Features
Designed for use in weather-exposed or direct-burial locations.For making inline (straight) splices on unshielded,synthetic insulated cables rated up to a maximum of 5kV and for multiple conductor cables rated up to a maximum of 1kV.UL Listed for direct burial and submerged applications up to 600 volts and 90°C.For use with UL Listed connectors only.
Short Description
Cable Splice Kit
Product Type
Cable Splice Kit
Description
INLINE RESIN SPLICE KIT, 1-5KV, NOSHIELD
Additional Information
Kit Contents
Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin
package quantity
1 ct
Cable Type
Inline
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
82-A3
sub brand
Scotchcast
GTIN
00054007250401
UPC
054007250401
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Inline Splice
Packaging
Weight
2.42 lb
Weight per each
2.42
Carton
10
Uses, Certifications, and Standards
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 82A3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 82A3.

3M 7100117646 3M™ Scotchcast™ Inlin
  • Our Part #: 82A3N
  • Sulphur Availability: 5
  • Total Availability: In Stock
  • MFR Part #: 82A3N
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,696.70) ·
82A3N - Minnesota Mining (3M)

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$169.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat