7693T150 - Cold Shrink QT-Iii Termination Kit 7693-T-150

3M

  • $1256.34 (Each)
  • $1,256.34 (Each)

Available from manufacturer.
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
7693T150
Manufacturer
3M
Manufacturer's Part Number
7693T150
Description
Cold Shrink QT-Iii Termination Kit 7693-T-150
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007417781 / 00054007417781
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,256.34 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
7693T150 - Small Image
 
7693T150 - Large Image
Attachments
 
 
7693T150 - Specification Sheet
Other Links
 
 
7693T150 - Other
 
7693T150 - Other
 
7693T150 - Other
 
7693T150 - Other
Brochures
 
 
7693T150 - Brochure
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
COLD SHRINK QT-III TERMINATION KIT 7693-T-150
Extra Long Description
3M 7000006104 3M™ Cold Shrink QT-II
Features
Each kit contains sufficient quantities of material to make three single-phase terminations. The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube, conformable Hi-K stress controlling compound, and built-in environmental top seal. The insulator is made of a dark gray silicone rubber with advanced tracking resistant and hydrophobic properties. Note:Lugs need to be ordered separately. Exceptions:For T-150 Kits, 150 kV impulse level meets the impulse r
Long Description
3M™ Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T and 7690-T Series contains one-piece, non-skirted, silicone rubber terminations, meets IEEE Standard 48 Class 1 for indoor and weather-protected applications. The kits are designed for terminating solid dielectric shielded power cable rated 5–35 kV, with tape shield, wire shield and UniShield® constructions.
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-T & 7690-T Serie
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
7693T150
GTIN
00054007417781
UPC
054007417781
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Standard
IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area