7620S2 - Cold Shrink QT-Iii Termination Kit 7620-S-2

3M

  • $657.67 (Each)
  • $657.67 (Each)

In-Stock: 3 available locally (Odessa, TX) ( change location)
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
7620S2
Manufacturer
3M
Manufacturer's Part Number
7620S2
Description
Cold Shrink QT-Iii Termination Kit 7620-S-2
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007421689 / 00054007421689
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$657.67 (Each)
Stock Availability
Odessa
3 (Check another store)
All Stores
6
Resources
Images
 
 
7620S2 - Small Image
 
7620S2 - Large Image
Attachments
 
 
7620S2 - Specification Sheet
Other Links
 
 
7620S2 - Other
 
7620S2 - Other
 
7620S2 - Other
 
7620S2 - Other
Brochures
 
 
7620S2 - Brochure
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
COLD SHRINK QT-III TERMINATION KIT 7620-S-2
Extra Long Description
3M 7000132647 3M™ Cold Shrink QT-II
Long Description
3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-S, 7680-S & 7690
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
7620S2
GTIN
00054007421689
UPC
054007421689
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Standard
IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Odessa Area

Location Stock Available
Odessa
3 View Store

Distribution Centers

Location Stock Available
Abilene
1 View Store
Deer Park
1 View Store

A-L

Location Stock Available
Baytown
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat