7448 - Scotch-Brite Ultra Fine Hand Pad 7448, 6" X 9"

Scotch-Brite

  • $2.50 (Each)
  • $2.50 (Each)

  • $7.50 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7448
Manufacturer
Scotch-Brite
Manufacturer's Part Number
7100089226
Description
Scotch-Brite Ultra Fine Hand Pad 7448, 6" X 9"
Scotch-Brite™ Ultra Fine Hand Pad 7448 Combines Durability For Long Life, Flexibility For Reaching Tight Areas, and Can Be Used In Place Of Steel Wool For Conditioning Metal Surfaces and Paint Prep. Unlike Fine Steel Wool, Scotch-Brite Pads Will Not Shred During Use, Rust After Use, or Leave Fine Metal Splinters.
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Abrasives
UNSPSC
31191505 - Abrasive pads
UPC/GTIN
048011040288 / 00048011040288
Weight per unit
0.3337 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Standard Packaging
$7.50 (Per 3)
Resources
Images
 
 
7448 - Small Image
 
7448 - Large Image
Brochures
 
 
7448 - Brochure
Other Links
 
 
7448 - Other
 
7448 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
6 INCH
Length
9 INCH
Descriptions
extra long description
3M 7448 HP-HP 7448 ULTRA FINE PAD
Long Description
Scotch-Brite™ Ultra Fine Hand Pad 7448 combines durability for long life, flexibility for reaching tight areas, and can be used in place of steel wool for conditioning metal surfaces and paint prep. Unlike fine steel wool, Scotch-Brite pads will not shred during use, rust after use, or leave fine metal splinters.
Product Type
HP-HP 7448 Ultra Fine Pad
Features
The durable open-web construction of Scotch-Brite™ Ultra Fine Hand Pad is load resistant, offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad. The pad gets into corners and works detailed surfaces without altering the dimensions of the base material. Designed to run cleaner and longer than steel wool, this versatile pad is a useful item for any workshop. The Scotch-Brite Ultra Fine Hand Pad can b
Description
SCOTCH-BRITE ULTRA FINE HAND PAD 7448,6" X 9"
Additional Information
Grade
ULF
Manufacturer Information
Brand
Scotch-Brite
Manufacturers Part Number
7100089226
GTIN
00048011040288
UPC
048011040288
Taxonomies, Classifications, and Categories
Category Description
ABRASIVES
Type
Ultra Fine Hand Pad
Packaging
Weight per each
0.3337
Carton
1
Package
3
Uses, Certifications, and Standards
Application
"Contour Finishing, Fine Finishing, Finishing"
You must have an account to view stock levels

* All prices subject to change.