562 - Scotchlok Electrical Idc 562-Pouch, Yl

Scotchlok

  • $60.98 (Per 100)
  • $0.61 (Each)

  • $60.98 (Per 100)

  • $609.80 (Per 1,000)

In-Stock: 1,200 available at other locations ( find a store with stock)
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
562
Manufacturer
Scotchlok
Manufacturer's Part Number
562P0UCH
Description
Scotchlok Electrical Idc 562-Pouch, Yl
3M™ Scotchlok™ Insulation Displacement Connector 562 Is A Double Run or Tap Connector For Tap or Parallel Splicing. Polypropylene Insulated, Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007110323 / 00054007110323
Weight per unit
0.776 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.61 (Each)
Carton
$60.98 (Per 100)
Standard Packaging
$609.80 (Per 1,000)
Stock Availability
Greenville - SC
0 (Find nearest stock)
Charlotte
0
All Stores
1,200
Resources
Images
 
 
562 - Small Image
 
562 - Large Image
Attachments
 
 
562 - Specification Sheet
Other Links
 
 
562 - Other
 
562 - Other
 
562 - Other
Brochures
 
 
562 - Brochure
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
SCOTCHLOK ELECTRICAL IDC 562-POUCH, YL
Extra Long Description
3M 7100166940 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 562 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 194 degrees F (90 degrees C). UL Listed and RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 562 is a double run or tap connector for tap or parallel splicing. Polypropylene insulated, self stripping and flame retardant.
Product Type
3M™ Scotchlok™ Idc Connector 562
Special Features
Flame Retardant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
562P0UCH
GTIN
00054007110323
UPC
054007110323
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Insulation Displacement
Availability
Minimum Qty
100
Packaging
Weight per each
0.776
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,200

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
800 View Store

A-L

Location Stock Available
Bentonville
200 View Store

M-Z

Location Stock Available
Russellville
200 View Store
These alternate items can be purchased instead of 562.
Jump To:

Similar Items

Similar items are close alternatives to 562, though they may not be 100% alike.

Cross Referenced

These items are similar to 562 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
562 3M Electrical Products 00054007110323
953X 3M Electrical Products 00054007123149
20-1210 Gardner Bender 00032076050429
83-3281 Ideal Industries 783250490820
10776 Morris 00601986107761
PTC12-10 NSi Industries 00662381079923
PLC Penn-Union 00785037918244
65-1290C Philmore n/a

* All prices subject to change.

Begin Live Chat