3CB0K4 - Cold Shrink Breakout Kits 3C-Bok-4

3M

  • $671.48 (Each)
  • $671.48 (Each)

Available from manufacturer.
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
3CB0K4
Manufacturer
3M
Manufacturer's Part Number
3CB0K4
Description
Cold Shrink Breakout Kits 3C-Bok-4
3M™ 3C Bok Cold Shrink 3 Conductor Breakout Kit Allows You to Use 1 (Single) Conductor Accessories On 3 (Three) Conductor Cables. This Kit Offers Greater Flexibility For Medium Voltage Applications, Especially In Tight Spaces. It Facilitates Quick and Easy Installation Even In Confined Spaces Without The Use Of Special Tools.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128606872 / 00051128606872
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$671.48 (Each)
Stock Availability
Marble Falls
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
3CB0K4 - Small Image
 
3CB0K4 - Large Image
Other Links
 
 
3CB0K4 - Other
 
3CB0K4 - Other
Attachments
 
 
3CB0K4 - Specification Sheet
Brochures
 
 
3CB0K4 - Brochure
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
COLD SHRINK BREAKOUT KITS 3C-BOK-4
Extra Long Description
3M 7010351737 3M™ Cold Shrink 3-Con
Features
3M™ 3C BOK Cold Shrink 3 Conductor Breakout Kit is compatible with conductor cables including 3 conductor type G cables, copper tape shield cables, armored cables and tray cables without armor. The kit contains 1 cold shrink silicone rubber breakout boot, 3 silicone rubber phase rejacketing sleeves, 1 large constant force spring, 1 long tail tinned copper ground braid with solder block, 3 Scotch® Mastic Strip 2230, 1 roll Scotch® Super 33+™ 3/4 in Vinyl Electrical Tape, 1 roll Scotch® Electrical Shielding
Long Description
3M™ 3C BOK Cold Shrink 3 Conductor Breakout Kit allows you to use 1 (single) conductor accessories on 3 (three) conductor cables. This kit offers greater flexibility for medium voltage applications, especially in tight spaces. It facilitates quick and easy installation even in confined spaces without the use of special tools.
Product Type
3M™ Cold Shrink 3-Conductor Breakout Kits 3C-Bok Series
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
3CB0K4
GTIN
00051128606872
UPC
051128606872
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
4.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area