3939 - Heavy Duty Duct Tape, Silver, 48MM X 54.8M

3M

  • $21.44 (Each)
  • $21.44 (Each)

  • $514.56 (Per 24)

In-Stock: 26 available locally (McAllen, TX) ( change location)
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
3939
Manufacturer
3M
Manufacturer's Part Number
3939
Description
Heavy Duty Duct Tape, Silver, 48MM X 54.8M
Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 % Elongation At Break, +200 °F Operating Temperature, 60 Yd Length, 48 MM Width, 9 Mil Thickness, 12 Month Shelf Life, 1.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051131069756 / 00051131069756
Weight per unit
1.523 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.44 (Each)
Standard Packaging
$514.56 (Per 24)
Stock Availability
McAllen
26 (Check another store)
All Stores
2,384
Resources
Images
 
 
3939 - Small Image
 
3939 - Large Image
 
3939 - Large Image
Brochures
 
 
3939 - Brochure
Other Links
 
 
3939 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rubber (Adhesive);Polyethylene Over Cloth Scrim (Backing)
Material, Color, and Finish
Backing Material
Polyethylene Over Cloth
Dimensions and Weight
Thickness
9 mil
Length
60 yd
Width
48 mm
Descriptions
Product Type
Duct Tape
Long Description
Duct Tape, 6.3 N/cm Adhesion Strength, 47.3 N/cm;432 oz/in Tensile Strength, 17 % Elongation at Break, +200 °F Operating Temperature, 60 yd Length, 48 mm Width, 9 mil Thickness, 12 month Shelf Life, 1.52 lb/EA
Features
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M(TM) Heavy Duty Duct Tape 3939 has a unique construction that allows for permanent and temporary applications. It is removable with little or no adhesive residue up to three months after application.
Short Description
Duct Tape, Polyethylene Over Cloth, 60 yd L
Special Features
High Tack;Conformabilty;Strength;Easy Tear
Description
HEAVY DUTY DUCT TAPE 3939,SILVER,48MM X 54.8M
extra long description
3M 7000028933 3M™ Heavy Duty Duct T
Additional Information
Shelf Life
12 month
Adhesive Material
Rubber
adhesion strength
6.3 N/cm;58 oz/in
Tensile Strength
47.3 N/cm;432 oz/in
Elongation at Break
17 %
Maximum Operating Temperature
+200 °F;+93 °C
Standards Met
ASTM D3652;ASTM D3330;ASTM D3759;ASTM E84;UL Listed 723;NFPA 255, and UBC 8-1
Made in USA
yes
package quantity
1 CT;24 Pk
Manufacturer Information
Manufacturers Part Number
3939
Brand
Minnesota Mining (3M)
sub brand
3M(R)
GTIN
00051131069756
UPC
051131069756
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
HEAVY DUTY
Packaging
Weight
1.52 lb/EA
Weight per each
1.523
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Patching;Bundling;Reinforcing;Tabbing;Taping/Splicing Insulation;Capping Pipe;Securing Conduit End;Marking;Labeling;Temporary Repair;Heating;Ventilating and Air Conditioning
standard
UL 723 and ASTM E84
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,384

Location search:
These alternate items can be purchased instead of 3939.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 3939.

Constructed Of Polyethylene Film Laminated to Cloth With A Rubber Adhesive, This...
  • Our Part #: 05113106975
  • McAllen Availability: 26
  • Total Availability: In Stock
  • MFR Part #: 7000028933
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 24 ($514.56) ·
05113106975 - Minnesota Mining (3M)

McAllen Availability: In Stock

Total Availability: In Stock

Book Price

$21.44

Each

QTY:
Each
Add
Heavy Duty Duct Tape, Silver, 48MM X 54.8M
  • Our Part #: 3930
  • McAllen Availability: 26
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 24 ($514.56) ·
3930 - Minnesota Mining (3M)

McAllen Availability: In Stock

Total Availability: In Stock

Book Price

$21.44

Each

QTY:
Each
Add
Heavy Duty Duct Tape, Silver, 48MM X 54.8M
  • Our Part #: 39392X60YDBULK
  • McAllen Availability: 26
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.44) ·
39392X60YDBULK - Minnesota Mining (3M)

McAllen Availability: In Stock

Total Availability: In Stock

Book Price

$21.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 3939, though they may not be 100% alike.

Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
  • Our Part #: EWDT8
  • McAllen Availability: 60
  • Total Availability: In Stock
  • MFR Part #: EWDT-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.72) ·
EWDT8 - Nsi Industries

McAllen Availability: In Stock

Total Availability: In Stock

Book Price

$13.72

Each

QTY:
Each
Add
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Op...
  • Our Part #: 2000
  • McAllen Availability: 14
  • Total Availability: In Stock
  • MFR Part #: 20002X50YD
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($130.68) ·
2000 - Minnesota Mining (3M)

McAllen Availability: In Stock

Total Availability: In Stock

Book Price

$10.89

Each

QTY:
Each
Add
Easy-Wrap Heavy Duty Duct Tape 1.88 X 60
  • MFR Part #: EWDT-9HD
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.59) ·
EWDT9HD - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$23.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat