3570GN - Scotchcast Connector Sealing PK

Scotchcast

  • $6.61 (Each)
  • $6.61 (Each)

  • $661.00 (Per 100)
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
3570GN
Manufacturer
Scotchcast
Manufacturer's Part Number
3570GN
Description
Scotchcast Connector Sealing PK
3M™ Scotchcast™ Electrical Resin 3570G N Insulates and Offers Protection For Electrical Spring Connectors Against Water, Dust, Soil and Other Environmental Elements. It Is A 2 Part, Epoxy Based, Liquid Resin Provides Excellent Flexibility and Generates Its Own Heat to Cure. This Flame Retardant Resin Is Stable In Applications At Elevated Temperatures Up to 250 °F (121 °C).
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Splices, Closures, & Trays Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128591864 / 00051128591864
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.61 (Each)
Standard Packaging
$661.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
469
Resources
Images
 
 
3570GN - Small Image
 
3570GN - Large Image
 
3570GN - Video
Attachments
 
 
3570GN - Specification Sheet
Other Links
 
 
3570GN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat