2136 - Scotchcast Potting Kit, 1.5oz

Scotchcast

  • $61.86 (Each)
  • $61.86 (Each)

  • $618.60 (Per 10)
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
2136
Manufacturer
Scotchcast
Manufacturer's Part Number
7000133447
Description
Scotchcast Potting Kit, 1.5oz
Potting Kit, 1.5 Oz, Polyurethane Base, Black, 334 V/Mil Dielectric Strength, 0.98 Specific Gravity, 300 °F Flash Point, Up to 4 H (Full Cure) Setting Time, Maximum Of +220 °F, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128591901 / 00051128591901
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.86 (Each)
Standard Packaging
$618.60 (Per 10)
Resources
Images
 
 
2136 - Large Image
 
2136 - Large Image
Specifications Sheets
 
 
2136 - Specification Sheet
 
2136 - Specification Sheet
Attachments
 
 
2136 - Specification Sheet
Other Links
 
 
2136 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Polyurethane
Color
Black
Descriptions
Product Type
Potting Kit
Long Description
Potting Kit, 1.5 oz, Polyurethane Base, Black, 334 V/mil Dielectric Strength, 0.98 Specific Gravity, 300 °F Flash Point, Up to 4 h (Full Cure) Setting Time, Maximum of +220 °F, 0.5 lb
Features
3M(TM) Scotchcast(TM) Potting Kit 2136 includes all the accessories to encapsulate an 8 AWG ground connection in an underwater wet-niche fixture. The kit gets rid of corrosion and possible deteriorating effects of fresh swimming pool or fountain water, as well as sunlight on ground connections. It comes with a 2-part, liquid-type resin that helps in encapsulating the dripping ground connections.3M(TM) Scotchcast(TM) Potting Kit 2136 includes black potting compound that helps in adhering copper, copper allo
Short Description
Potting Kit, Black
Description
SCOTCHCAST POTTING KIT, 1.5OZ
extra long description
3M 7000133447 3M™ Scotchcast™ Potti
Additional Information
Container Capacity
1.5 oz
Physical Form
Liquid
Composition
1,3-Butadiene, Homopolymer,Hydroxy-Terminated;Diundecyl Phthalate;Polypropylene Glycol;N,N-Di(2-Hydroxypropyl)Aniline;Dipropylene Glycol;4,4'-Methylenebis (2,6-Diethylaniline);Aluminum Potassium Sodium Silicate;Carbon Black;Castor Oil
Dielectric Strength
334 V/mil;13,2 kV/mm
specific gravity
0.98
Flash Point
300 °F
Setting Time
Up to 4 h (Full Cure)
Operating Temperature Range
Maximum of +220 °F;Maximum of +105 °C
Standards Met
UL Listed;MA Standards;RoHS Compliant
package quantity
10 CA
Manufacturer Information
Manufacturers Part Number
7000133447
Brand
Scotchcast
GTIN
00051128591901
UPC
051128591901
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
0.5 lb
Weight per each
0.0526
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Swimming Pool;Fountain;Spa Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat