2131C - Scotchcast Flame-Retardant Compound, 612 Grams Oz

Scotchlok

  • $103.27 (Each)
  • $103.27 (Each)

  • $1,032.70 (Per 10)
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
2131C
Manufacturer
Scotchlok
Manufacturer's Part Number
2131C
Description
Scotchcast Flame-Retardant Compound, 612 Grams Oz
3M™ Scotchcast™ Electrical Resin 2131 Is A 2 Part, Flame Retardant Compound, Useful For Coating Cable Jackets When Splicing or Repairing Mine and Portable Cables. This Permanent, Polyurethane, Liquid Type Resin Has A Unique Formulation Used In Rugged Conditions. The High Dielectric Strength Offers A Very Good Electrical Insulating Property to The Resin.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128591673 / 00051128591673
Weight per unit
1.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.27 (Each)
Carton
$1,032.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
2131C - Small Image
 
2131C - Large Image
Attachments
 
 
2131C - Specification Sheet
Other Links
 
 
2131C - Other
 
2131C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0