130C112X30FT - Linerless Rubber Splicing Tape, 1-1/2" X 30', BK

Scotch

  • $61.86 (Each)
  • $61.86 (Each)

  • $742.32 (Per 12)
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
130C112X30FT
Manufacturer
Scotch
Manufacturer's Part Number
7000006086
Description
Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417187 / 00054007417187
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.86 (Each)
Carton
$742.32 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
399
Resources
Images
 
 
130C112X30FT - Small Image
 
130C112X30FT - Large Image
Attachments
 
 
130C112X30FT - Specification Sheet
Other Links
 
 
130C112X30FT - Other
 
130C112X30FT - Other
Brochures
 
 
130C112X30FT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 130C112X30FT.
Jump To:

Similar Items

Similar items are close alternatives to 130C112X30FT, though they may not be 100% alike.

Warriorwrap WW-HR-15 Black High-Voltage Linerless Rubber Splicing Tape Is Strong...
  • MFR Part #: WW-HR-15
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.59) ·
WWHR15 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$62.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat