05400711954 - Wire Marker Dispenser W/Tape, .75" X 1.375"

3M

  • $55.46 (Each)
  • $55.46 (Each)

Availability: In Stock Locally
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
05400711954
Manufacturer
3M
Manufacturer's Part Number
7000031501
Description
Wire Marker Dispenser W/Tape, .75" X 1.375"
3M™ Scotchcode™ Write-On Dispensers Are Self-Laminating and Handy For Identifying Wire and Cable As Well As Household, Automotive, Plumbing and Sporting Equipment.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007119548 / 00054007119548
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.46 (Each)
Resources
Images
 
 
05400711954 - Small Image
 
05400711954 - Large Image
Attachments
 
 
05400711954 - Specification Sheet
Brochures
 
 
05400711954 - Brochure
Other Links
 
 
05400711954 - Other
 
05400711954 - Other
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
3M™ Scotchcode™ Wire Marker Write-On Dispensers
extra long description
3M 7000031501 3M™ ScotchCode™ Wire
Features
3M™ ScotchCode™ Write On Dispensers are available in three different sizes:SLS: 1" x 0.5" write on areaSLW: 1" x 0.75" write on areaSWD: 0.75" x 0.312" write on area
Description
WIRE MARKER DISPENSER W/TAPE, .75" X 1.375"
Long Description
3M™ ScotchCode™ Write-On Dispensers are self-laminating and handy for identifying wire and cable as well as household, automotive, plumbing and sporting equipment.
Special Features
Write-on
Manufacturer Information
Manufacturers Part Number
7000031501
Brand
3M
GTIN
00054007119548
UPC
054007119548
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Dispenser with Tape & Pen
Packaging
Weight per each
0.245
Carton
1
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 05400711954.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 05400711954.

Wire Marker Write On Dispenser, 11 LB/In Tensile Strength, Write On Legend, -40 ...
  • Our Part #: SWD
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SWD
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($554.60) ·
SWD - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$55.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat