S9963 - *Discontinued*5.5W 30K Led Flame Tip

Satco

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
S9963
Manufacturer
Satco
Manufacturer's Part Number
S9963
Description
*Discontinued*5.5W 30K Led Flame Tip
Led Lamp, 3000 K, 500 LM Brightness (Lumens), 5.5 W, 120 V, Clear, 15000 H Average Life, Candelabra Base, Dimmable, 1-3/8 In Diameter, 3-7/8 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 Yr Warranty, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923099632 / 00045923099632
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S9963 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5 W
Voltage Rating
120 V
connection
Candelabra
Shape
CA11
Material, Color, and Finish
color temperature
3000 k
Finish
Clear
Base Type
Candelabra
Color
Colorless
Dimensions and Weight
Diameter
1-3/8 in
Height
3-7/8 in
Size
MOL: 4.69, MOD: 1.38
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, 3000 K, 500 lm Brightness (Lumens), 5.5 W, 120 V, Clear, 15000 h Average Life, Candelabra Base, Dimmable, 1-3/8 in Diameter, 3-7/8 in Height, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 yr Warranty, 0.03 lb
Short Description
LED Lamp, 3000K, 5.5W, 120V, Candelabra
Description
*DISCONTINUED*5.5W 30K LED FLAME TIP
Special Features
Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; SDS Class: LED_Lamp ; 80 CRI ; 3000K color temperature
Additional Information
Brightness (Lumens)
500 lm
average life
15000 h
dimmable
Yes
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
60 W
Warranty
3 yr
Standards Met
Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed
package quantity
24 BX
lumens
500
Fixture Type
Decorative
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9963
sub brand
Satco
GTIN
00045923099632
UPC
045923099632
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.03 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S9963.
Jump To:

Similar Items

Similar items are close alternatives to S9963, though they may not be 100% alike.

5.5 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 3000K - 120 Volts
  • Our Part #: S21305
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S21305
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S21305 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add
Bent Tip Chandelier Filament Bulb, 60W Equivalent, CA11 Shape, E12 Candalbra Bas...
  • Our Part #: L5.5FCA11E12930C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED5.5FCA11-E12-930-C
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($94.08) ·
L5.5FCA11E12930C - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat