S21305 - 5.5W Led CA10 Flame Tip 30K Candelabra Base

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
S21305
Manufacturer
Satco
Manufacturer's Part Number
S21305
Description
5.5W Led CA10 Flame Tip 30K Candelabra Base
5.5 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 3000K - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923206207 / 00045923206207
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S21305 - Small Image
 
S21305 - Large Image
 
S21305 - Large Image
Attachments
 
 
S21305 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
CA11
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
4.72
Descriptions
Description
5.5W LED CA10 FLAME TIP 30K CANDELABRA BASE
Long Description
5.5 Watt CA11 LED Lamp - Clear - Candelabra Base - 90 CRI - 3000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 500 ; CCT: 3000K ; Color Temperature: Soft White ; DLC Approved: No ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 60W ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 56 ; Location Rating: Wet ; Material: Glass
Product Type
5.5CA11/Led/930/CL/120V/E12
extra long description
SATCO S21305 5.5CA11/LED/930/CL/120
Additional Information
average life
15000
beam angle
300
Base
Candelabra
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21305
GTIN
00045923206207
UPC
045923206207
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
CA11
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S21305.
Jump To:

Similar Items

Similar items are close alternatives to S21305, though they may not be 100% alike.

Led Lamp, 3000 K, 500 LM Brightness (Lumens), 5.5 W, 120 V, Clear, 15000 H Avera...
  • Our Part #: S9963
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9963
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9963 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat