S9443 - 15W Led PAR38 4000K

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9443
Manufacturer
Satco
Manufacturer's Part Number
S9443
Description
15W Led PAR38 4000K
Satco S9443 15PAR38/Led/25'/4000K/1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094439 / 00045923094439
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9443 - Small Image
 
S9443 - Large Image
Attachments
 
 
S9443 - Specification Sheet
Other Links
 
 
S9443 - Other
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
120
Wattage
15 W
Shape
PAR38
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
Colorless
Color Rendering Index
80
Base Type
E26 Medium
Finish
Silver
Dimensions and Weight
Diameter
4.75 in
Size
5.19
Length
5.19 in
Descriptions
Long Description
LED PAR38 Lamp, 25 ° Beam Angle, 80, 4000 K, 3400 lm Brightness (Lumens), 15 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 4.75 in Diameter, 5.19 in Length, 50 W, 3 yr Warranty
Description
15W LED PAR38 4000K
Product Type
LED PAR38 Lamp
Short Description
LED PAR38 Lamp, 80 CRI, 4000K, 15W, 120V
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Additional Information
lumens
1.1k
beam angle
25 °
average life
25000 h
Warranty
3 yr
brightness
3400
dimmable
Yes
Base
E26
Brightness (Lumens)
3400 lm
Equivalent Wattage
50 W
ip rating
IP65
Standards Met
RoHS Compliant;UL Listed;ETL Listed
package quantity
24 CA
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9443
sub brand
Satco
GTIN
00045923094439
UPC
045923094439
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.79
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Application
Indoor;Outdoor
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9443.
Jump To:

Similar Items

Similar items are close alternatives to S9443, though they may not be 100% alike.

PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, ...
  • Our Part #: LED13PAR38NF840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED13PAR38-NF-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($235.92) ·
LED13PAR38NF840 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat