S8429 - 32W T8 48" 50K Med Bi-Pin 85cri

Satco

  • $3.69 (Each)
  • $3.69 (Each)

  • $110.70 (Per 30)
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
S8429
Manufacturer
Satco
Manufacturer's Part Number
S8429
Description
32W T8 48" 50K Med Bi-Pin 85cri
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084294 / 00045923084294
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$110.70 (Per 30)
Resources
Images
 
 
S8429 - Small Image
 
S8429 - Large Image
Attachments
 
 
S8429 - Specification Sheet
Other Links
 
 
S8429 - Other
 
S8429 - Other
 
S8429 - Other
Brochures
 
 
S8429 - Brochure
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
Glass; Aluminum
Shape
T8
Wattage
32
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
85
Color
Natural Light
Dimensions and Weight
Length
47.78
Diameter
1.00
Descriptions
Product Type
F32T8/850/HL/Env
extra long description
SATCO S8429 F32T8/850/HL/ENV
Description
32W T8 48" 50K MED BI-PIN 85CRI
Long Description
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Additional Information
Warranty
Avg. Rated Hour Limited
Base
Medium Bi Pin
average life
24000
lumens
3.1k
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8429
GTIN
00045923084294
UPC
045923084294
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear High Lumen
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8429.
Jump To:

Similar Items

Similar items are close alternatives to S8429, though they may not be 100% alike.

Fluorescent Lamp, G13 Miniature Bi-Pin Base, T8 Bulb Shape, 80, 40000 H Average ...
  • Our Part #: F32T8XLSPX50HLEC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8XLSPX50HLEC
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($374.40) ·
F32T8XLSPX50HLEC - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat